Plate System Wall Support for Kingston™ K-2007-0 Concealed Arm Carrier Arm Bathroom Sink
Plate System Wall Support for Kingston™ K-2007-0 Concealed Arm Carrier Arm Bathroom Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall supported
- Typically installed on wood stud wall
- Adjustable concealed arm carrier system
Specifications
- Brand Model Compatibility:
- Kingston™ K-2007-0 Concealed Arm Carrier Arm Bathroom Sink
- Coating:
- Dura-coated
- Drain Component Type:
- Drain Plate
- Hardware Included:
- No
- Length:
- 6 in
- Origin:
- Global
- Trim Ring:
- No
- Weight:
- 6 lb