3/8 x 23 in. Supply Kit in Satin White
AquaSpec® 3/8 x 23 in. Supply Kit in Satin White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Insulates lines to prevent burn/scalding injuries
- Vandal-resistant clips reduce maintenance costs
- 1 offset drain protector, 1 trap protector, and 2 stop supply protectors
- ADA compliant
- Satin white PVC blends in with aesthetics
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- AquaSpec®
- Color Finish Category:
- Whites
- Color Finish Name:
- Satin White
- Depth:
- 23 in
- Faucet Material:
- Plastic
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Height:
- 10-4/5 in
- IAPMO Listed -:
- Yes
- Length:
- 23 in
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Global
- Overall Length:
- 23 in
- Overall Width:
- 16-1/2 in
- Rigid:
- No
- Sink Material:
- PVC
- Type:
- Trap Wrap Combination Kit
- Weight:
- 18 lb
- Width:
- 16-1/2 in
- cUPC Certified:
- Yes