Zurn

QickSert CR™ 3/4 x 1/2 x 1/2 in. Barbed Polymer Tee

Part #QQQPT433X  |  Manufacturer Part #QQPT433X

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • Durable polymer material provides corrosion and chemical/chlorine resistance, ideal for aggressive water environments
  • High strength design allows for longest UV exposure of up to 6-months without degradation, and over 700 lbs of pressure before failure
  • Versatile design works with existing PEX systems and crimp fittings
  • Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • NSF 61 certified
  • ANSI certified
  • 25-year warranty proven to last the lifetime of the building

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 14

ASME Specifications: ASME 112.18.1

ASTM Specifications: ASTM F-876, ASTM F-877

CSA Certified: CSA B137.5

Collection: QickSert CR™

End Connection 1: Barbed

Fitting Size 1: 3/4 in

Fitting Size 2: 1/2 in

Fitting Size 3: 1/2 in

Fitting Sizes: 3/4 in x 1/2 in x 1/2 in

Height: 7/10 in

Lead Law Compliant: Yes

Length: 2-1/2 in

Material: Plastic

Material Type: Acudel Polymer

NSF Certified: Yes

NSF Specifications: NSF 14

Type: QQQPT433X

Width: 2 in