Zurn

QickSert CR™ 3/4 x 3/4 x 1 in. Barbed Brass Poly Tee

Part #QQQPT445X  |  Manufacturer Part #QQPT445X

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Molded from highly engineered polymers
  • Used in hot and cold potable water applications
  • Low-Lead Compliant

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 14

ASME Specifications: ASME 112.18.1

ASTM Specifications: ASTM F-876, ASTM F-877

CSA Certified: CSA B137.5

Collection: QickSert CR™

End Connection 1: Barbed

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Size 3: 1 in

Fitting Sizes: 3/4 in x 3/4 in x 1 in

Height: 1 in

Lead Law Compliant: Yes

Length: 2-3/5 in

Material: Plastic

Material Type: Acudel Polymer

NSF Certified: Yes

NSF Specifications: NSF 14

Type: QQQPT445X

Width: 1-25/29 in