10-1/4 in. Cast Iron Drain Dome in Blue
10-1/4 in. Cast Iron Drain Dome in Blue
Frequently Purchased Together
Product Details
- Durable construction stands up to tough environments
- Design accommodates new construction and retrofit applications
- Cast iron dome is approximately 4-1/2" tall and can be used on new or existing Z100 roof drains
- 1-year limited warranty
- Replacement/Repair Part - Cast Iron Dome Only
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Z100 Drain
- Depth:
- 8-1/2 in
- Diameter:
- 10-1/4 in
- Drain Component Type:
- Dome
- Drain Opening:
- 12-7/6 in
- Height:
- 4-2/5 in
- Length:
- 8-1/2 in
- MA Approved -:
- No
- Material:
- Cast Iron
- Origin:
- Global
- Size:
- 15 in
- Trim Ring:
- No
- Weight:
- 5.55 lb
- Width:
- 8-1/2 in