Sani-Guard® 5-11/16 in. Automatic Trap Primer

Part #ZZ102212SFU  |  Item #4489674  |  Manufacturer Part #Z1022-1/2-SFU

$ 217.54 EACH

Length:

5-11/16 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All bronze body with integral vacuum breaker
  • Non-liming internal operating assembly
  • Gasketed bronze cover

Specifications

Collection: Sani-Guard®

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

IAPMO Listed: No

Length: 5-11/16 in

UL Listed: No