Zurn

Sensor Assembly for Z6950-XL-S-K-LL Sensor Faucet

Part #ZP6950XLEL  |  Manufacturer Part #P6950-XL-EL

Brand Model Compatibility:

Z6950-XL-S-K-LL Sensor Faucet
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compatible with Z6950-XL

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: Z6950-XL-S-K-LL Sensor Faucet

Faucet Part Type: Sensor Assembly

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Trim Only: No

Type: ZP6950XLEL

WaterSense Labeled: No