Sensor for Zurn Z6918 Battery Powered Faucet in Black and Red
Serio Sensor for Zurn Z6918 Battery Powered Faucet in Black and Red
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Battery Size:
- 9V
- Brand Model Compatibility:
- Z6918 Battery Powered Faucet
- Collection:
- Serio
- Depth:
- 7 in
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed -:
- No
- Length:
- 7 in
- NSF Certified:
- No
- Origin:
- Global
- Overall Height:
- 4 in
- Overall Length:
- 7 in
- Overall Width:
- 6 in
- Weight:
- .5 lb
- Width:
- 6 in