3-1/5 in. Barrier Trap Seal
Shield™ 3-1/5 in. Barrier Trap Seal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reduces trap evaporation by 95%
- Reduces odors from emitting out of drain
- Durable construction stands up to tough environments
- 1-year limited warranty
- Comes in 2-inch, 3-inch, and 4-inch outlet sizes as well as 3.5-inch for shank installation
- Can be added to most drains as a suffix option -TSP
- Complies with ASSE 1072-2007
- Listed with ASSE, IAPMO, and ICC
Specifications
- ASSE Standards:
- ASSE 1072
- Adjustable:
- No
- Brand Model Compatibility:
- EZ1-PV4
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- ICC
- Collection:
- Shield™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3-1/5 in
- Drain Component Type:
- Barrier Trap Seal Device
- Faucet Material:
- Plastic
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 12 gpm
- GSA Approved:
- No
- Height:
- 1-11/50 in
- IAPMO Listed -:
- Yes
- Length:
- 3-1/5 in
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- ABS, Silicone
- Origin:
- Global
- Sink Material:
- Plastic
- Size:
- 2 in
- UL Listed:
- No
- Weight:
- 0.34 lb
- Width:
- 2-1/5 in
- cUPC Certified:
- Yes