Zurn ShokTrol 1 in. Size 400 Water Hammer Arrestor

ZZ1700400

Fitting Sizes

1 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • All 18-8 stainless steel construction
  • Hermetically sealed bellows
  • Should always be installed in an upright position on a horizontal run of piping

SPECIFICATIONS

ANSI Specifications
ANSI A112.26.1M
ASSE Standards
ASSE 1010
Collection
ShokTrol
Fitting Size 1
1 in
Fitting Sizes
1 in
Length
3-3/8 in
Maximum Pressure
125 psi
Maximum Temperature
300
Width
3-3/8 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday