Single Handle Centerset Bathroom Sink Faucet in Chrome Plated

You last purchased this on
 
Zurn

AquaSpec® Sierra Single Handle Centerset Bathroom Sink Faucet in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

AquaSpec® Sierra Single Handle Centerset Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #ZZ7440XL
  • Item #3912061
  • Manufacturer Part #Z7440-XL
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Eight flow-control options ranging from 0.35 gpm to 2.2 gpm and including aerated, spray, laminar flow aerator, pressure-compensating spray, and vandal-resistant aerator or pressure-compensating spray
  • Quarter-turn ceramic disc cartridge lasts up to a million cycles
  • Integral 5” deck-mount spout with polished chrome-plated finish has a sleek and clean appearance
  • Limited lifetime warranty on ceramic disc cartridge
  • ADA compliant lever handle
  • 3-year limited warranty
  • Temperature limit stop prevents scalding
  • Lead-free cast brass appliance provides durability while complying with the Safe Water Drinking Act
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Centerset
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
AquaSpec® Sierra
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Deck Plate Included:
No
Depth:
12 in
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Height:
5-5/8 in
Faucet Material:
Stainless Steel
Faucet Mount:
Deck Mount
Flow Rate:
2.2 gpm
Handle Length (in):
3-5/8 in
Handle Material:
Metal
Handle Type:
Lever
Height:
5-5/8 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Deck Thickness:
1-1/8 in
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
2 in
Spout Reach:
4-1/2 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
No
Weight:
3 lb
Width:
12 in
cUPC Certified:
Yes