Zurn

Sink 1/2 in x 3/8 in. Supply Kit in Chrome Plated

Part #ZZ8802XLLKCEPC  |  Manufacturer Part #Z8802-XL-LKCE-PC

Color/Finish:
Chrome Plated

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Unit comes furnished with stops
  • Riser tube or flexible supply
  • Flanges and extension tubes
  • Three year warranty

Lead Law Compliant

Documents

Specifications

Color Finish: Chrome Plated

Color Finish Category: Chromes

End Connection 1: IPS

End Connection 2: OD

End Connections: IPS x OD

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Rigid: No

Water Supply Connector Type: Sink