Solid Top Open Grid Pull-Out Plug with 6 in. Tailpiece in Polished Chrome
Solid Top Open Grid Pull-Out Plug with 6 in. Tailpiece in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 1/4" diameter plug
- 17-gauge, 1 1/4 x 6-inch tailpiece
- Fits sinks up to 2 1/4-inch deep
- Cast brass lock nut and tailpiece nut
- Chrome-plated brass construction for long-lasting commercial usage
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 2-3/10 in
- GSA Approved:
- No
- Gauge (metal):
- 17 ga
- Grid Drain Material:
- Cast Brass
- Height:
- 8-4/5 in
- IAPMO Listed -:
- No
- Length:
- 2-3/10 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Global
- Overall Height:
- 8-4/5 in
- Overall Length:
- 2-3/10 in
- Overall Width:
- 2-3/10 in
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Product Type:
- Solid Top Open Grid Pull-Out Plug
- Strainer Diameter:
- 2-1/4 in
- Tailpiece Length:
- 6 in
- Tailpiece Style:
- Straight
- Vessel Only:
- No
- Weight:
- 0.71 lb
- Width:
- 2-3/10 in