Solid Top Open Grid Pullout Plug in Polished Chrome
Solid Top Open Grid Pullout Plug in Polished Chrome
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 2 1/4" diameter plug
- 17-gauge, 1 1/4 x 5-inch tailpiece
- Fits sinks up to 2 1/4-inch deep
- Cast brass lock nut
- Chrome-plated brass construction for long-lasting commercial usage
Specifications
- ASME:
- ASME A112.18.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Coating:
- Chrome Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 2-1/4 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- Gauge (metal):
- 17 ga
- Grid Drain Material:
- Brass
- Height:
- 7-4/5 in
- IAPMO Listed -:
- No
- Length:
- 2-1/4 in
- MA Approved -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Overall Height:
- 7-4/5 in
- Overall Length:
- 2-1/4 in
- Overall Width:
- 2-1/4 in
- Overflow Included:
- Yes
- Sink Material:
- Brass
- Strainer Diameter:
- 2-1/4 in
- Tailpiece Style:
- Straight
- Weight:
- 0.65 lb
- Width:
- 2-1/4 in
- cUPC Certified:
- Yes