Zurn

Speedflex 8-11/16 in. Plastic Dishwasher Air Gap

Part #ZCD4P  |  Manufacturer Part #CD4P

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Plastic construction with chrome cap
  • Replacement parts available
  • Prevents contaminants from flowing into the potable water system by siphonage

Specifications

Collection: Speedflex

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: Male

End Connection 2: Male

End Connections: Male

Fitting Size 1: 5/8 in

Fitting Size 2: 7/8 in

Fitting Sizes: 5/8 in x 7/8 in

Height: 9 in

Length: 3-1/4 in

Material: Plastic

Width: 2 in