Spout Accessory for Zurn Industries Z6913 Battery Powered Sensor Faucet
AquaSense® Spout Accessory for Zurn Industries Z6913 Battery Powered Sensor Faucet
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lead-free cast brass complies with the Safe Water Drinking Act
- Infrared proximity sensor accurately senses user
- For use with Aqua Sense® Z6913-XL faucets
- Ideal for commercial applications
- Faucet aerator saves water
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- AquaSense®
- Depth:
- 12 in
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Zurn
- Fits Model:
- Z6913
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Height:
- 7 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- Material:
- Brass, Copper, Plastic
- NSF Certified:
- No
- Origin:
- Global
- Overall Height:
- 7 in
- Overall Length:
- 12 in
- Overall Width:
- 12 in
- Weight:
- 3.05 lb
- Width:
- 12 in