Stainless Steel 3/4 in. Female and MIPT x GHT Wall Hydrant
Ecolotrol® Stainless Steel 3/4 in. Female and MIPT x GHT Wall Hydrant
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Encased wall hydrant for flush installation
- Moderate Climate wall hydrant
- Moderate climate
Specifications
- Adjustable:
- No
- Application:
- Retail, Office Buildings
- Collection:
- Ecolotrol®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 8 in
- End Connection 1:
- Female, MIPT
- End Connection 2:
- GHT
- End Connections:
- Female;MIPT x GHT
- Height:
- 8 in
- Length:
- 5-5/32 in
- Material:
- Nickel Bronze, Stainless Steel
- Origin:
- Domestic
- Overall Width:
- 6 in
- Valve Operator:
- Key
- Valve Size:
- 3/4 in
- Weight:
- 8 lb
- Width:
- 6-3/8 in