Stainless Steel 3/4 in. Female Solder and MPT x Hose Wall Hydrant
This product has been replaced by
Manufacturer Part #Z1333XL-3/4
Stainless Steel 3/4 in. Female Solder and MPT x Hose Wall Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Moderate climate
- Automatic draining
- Anti-siphon
- One-half turn ceramic disc cartridge
- Integral backflow preventer and interior parts with cartridge included
Specifications
- Color Finish Name:
- Stainless Steel
- Depth:
- 4 in
- End Connection 1:
- Female Solder, MPT
- End Connection 2:
- GHT
- End Connections:
- Female Solder;MPT x GHT
- Height:
- 5 in
- Length:
- 4 in
- Material:
- Stainless Steel, Nickel Bronze
- Origin:
- Global
- Overall Length:
- 4 in
- Overall Width:
- 6-1/2 in
- Size:
- 3/4 in
- Valve Operator:
- Key
- Valve Size:
- 3/4 in
- Weight:
- 2.9 lb
- Width:
- 6-1/2 in