Stainless Steel 3/4 in. Female Solder and MPT x GHT Wall Hydrant

You last purchased this on
 
Zurn

Ecolotrol® Stainless Steel 3/4 in. Female Solder and MPT x GHT Wall Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

Ecolotrol® Stainless Steel 3/4 in. Female Solder and MPT x GHT Wall Hydrant

  • Fast #
  • Part #ZZ1321CXL12
  • Item #7035561
  • Manufacturer Part #Z1321-CXL-12
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Encased, self draining, non-freeze, anti-siphon wall hydrant with vandal resistant integral vacuum breaker, and chrome-plated rough bronze box comes standard
  • Ideal for commercial applications, such as office buildings, apartment complexes, malls, shopping centers, schools, and churches and industrial buildings
  • Durable construction stands up to tough environments
  • 1-year limited warranty
  • Standard inlet connection combination 3/4" female solder x 3/4" male pipe thread
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1019-A
Adjustable:
No
Collection:
Ecolotrol®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
10 in
End Connection 1:
Female Solder, MPT
End Connection 2:
GHT
End Connections:
Female Solder;MPT x GHT
Height:
4-13/16 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12 in
Material:
Copper, Bronze, Stainless Steel
Material Type:
304
Maximum Temperature:
120
NSF Certified:
No
Origin:
Global
Overall Length:
10 in
Overall Width:
6 in
Pressure - Maximum:
125 psi
Recommended Valve Application:
Commercial
Sillcock Type:
Anti-siphon, Frost-proof
UL Listed:
No
Valve Body Material:
Copper
Valve Operator:
Key
Valve Size:
3/4 in
Weight:
4 lb
Width:
3-1/8 in
cUPC Certified:
Yes