Stainless Steel 4 x 1 x 3/4 in. FIPT and MIPT x GHT Wall Hydrant

You last purchased this on
 
Zurn

Ecolotrol® Stainless Steel 4 x 1 x 3/4 in. FIPT and MIPT x GHT Wall Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

Ecolotrol® Stainless Steel 4 x 1 x 3/4 in. FIPT and MIPT x GHT Wall Hydrant

  • Fast #
  • Part #ZZ131034X4
  • Item #4487588
  • Manufacturer Part #Z1310-3/4X4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Optional 3/4" and 1" hose connection
  • Non-Freeze wall hydrant
  • Anti-siphon, non-freeze, automatic draining
  • Requires Certification

Specifications

BAA Compliant:
No
Collection:
Ecolotrol®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
3-1/2 in
End Connection 1:
FIPT, MIPT
End Connection 2:
GHT
End Connections:
FIPT;MIPT x GHT
FM Approved:
No
Height:
4-13/16 in
IAPMO Listed -:
No
Length:
4 in
Material:
Bronze, Brass
NSF Certified:
No
Origin:
Global
Overall Length:
3-1/2 in
Overall Width:
6 in
Sillcock Type:
Anti-siphon, Frost-proof
UL Listed:
No
Valve Body Material:
Bronze
Valve Operator:
Key
Valve Seat Material:
Bronze
Valve Size:
1 in x 3/4 in
Weight:
5 lb
Width:
3-1/8 in