0 items

Zurn Stainless Steel Frost Proof Roof Hydrant Heavy Duty

ZZ1388

Material

Stainless Steel
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Non-freeze, automatic draining
  • Roof deck installation with anchor flange and clamping collar

SPECIFICATIONS

Application
Agriculture
Color Finish
Cast Iron
Height
8 in
Length
8 in
Material
Stainless Steel
Width
67 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday