Zurn Stainless Steel Wall Cleanout Access Cover with Plug

ZZS1468

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Raised head with threaded plug

SPECIFICATIONS

Application
Access Control, Commercial
Cover Color Finish
Stainless Steel
Drain Base Height
2 in
Drain Base Material
Stainless Steel
Drain Base Width
2 in
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday