2.5 gpm Showerhead in Polished Chrome
Temp-Gard® 2.5 gpm Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable spray patterns from needle to heavy wash
- Brass ball joint allows shower head to pivot direction of waterflow
- Maximum 2.5 gpm flow
- Easy to install
- 3-year warranty
- Brass parts with a chrome finish create a durable unit built for long-term use
- Brass parts provide vandal-resistant durability
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Coating:
- Chrome Plated
- Collection:
- Temp-Gard®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 2-1/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Flow Rate:
- 0.25 gpm
- GSA Approved:
- No
- Height:
- 3-3/4 in
- IAPMO Listed -:
- No
- Length:
- 2-1/4 in
- Material:
- Brass
- Origin:
- Global
- Shower Arm Reach:
- 7 in
- Showerhead Flow Rate:
- 2.5 gpm
- Sink Material:
- Brass
- Width:
- 6 in