2.5 gpm Multi Function Hand Shower in Chrome Plated
Temp-Gard® 2.5 gpm Multi Function Hand Shower in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Plastic chrome-plated handheld shower head
- 60 in. flexible metal hose, 24 in. mounting bar wall connection, and supply elbow with flange
- Pressure compensating flow rate and adjustable spray pattern
- 3 year warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Temp-Gard®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 27 in
- Faucet Connection:
- NPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 3 in
- Hose Included:
- Yes
- Hose Length:
- 69 in
- IAPMO Listed -:
- No
- Length:
- 27 in
- Material:
- Metal
- NSF Certified:
- No
- Origin:
- Global
- Pause Control:
- No
- Showerhead Function:
- Multi
- Style:
- Traditional
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 3 lb
- Width:
- 7 in