Temp-Gard® 2.5 gpm Single Lever Handle Tub and Shower Valve Accessory and Trim

Part #ZZ7302SSMT  |  Item #3028534  |  Manufacturer Part #Z7302-SS-MT

$ 223.35 EACH

Flow Rate:

0.25 gpm

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Zurn Temp-Gard® 2.5 gpm Single Lever Handle Tub and Shower Valve Accessory and Trim / $223.35

Product Details

  • Temp-Gard® pressure-balanced valves maintain a consistent water temperature for user comfort and safety
  • Integral service stops allow for turning off water to shower
  • Durable materials suitable for commercial use with chrome-plated finish
  • 1/2” NPT female threaded inlet and outlet
  • Includes 4-port mixing valve, adjustable temperature limit stop, shower head with arm and flange, diverter spout, metal handle, cover, and escutcheon
  • Reverse-connection capability
  • 3-year limited warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: [ASME A112.18.1/ CSA B125.1, ASSE 1016/ ASME A112.1016/ CSA B125.16]

ASSE Standards: ASSE 1016

Application: Commercial

CSA Certified: IAPMO R&T

Coating: Chrome Plated

Collection: Temp-Gard®

Color Finish: Chrome Plated

Color Finish Category: Chromes

Depth: 8 in

Faucet Height: 8 in

Faucet Material: Brass

Flow Rate: 0.25 gpm

Height: 8 in

MA Approved: Yes

Material: Brass

Number of Handles: Single Handle

Origin: Global

Shower Arm Reach: 8 in

Sink Material: Brass

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Weight: 6