Zurn

Temp-Gard® 3-1/5 in. Metal Handle Kit in Silver

Part #ZZ7000LH  |  Manufacturer Part #Z7000-LH

Color/Finish:
Silver

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Temp-Gard® I shower valves
  • Temp-Gard® pressure-balanced valves maintain a consistent water temperature for user comfort and safety
  • Controls shower water pressure for user comfort
  • Durable materials suitable for commercial use
  • Ideal for commercial applications

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Brand Model Compatibility: Temp-Gard I

Collection: Temp-Gard®

Color Finish: Silver

Color Finish Category: Stainless Steel

Faucet Part Type: Handle Kit

Handle Type: Lever

Length: 3-1/5 in

Material: Metal

Type: ZZ7000LH

Width: 1-3/5 in