Zurn Temp-Gard® Adjustment Screw Replacement Kit for Z7100 Series Pressure Balancing Tub and Shower Valves

ZRK7000110

Brand Model Compatibility

Z7100 Series Pressure Balancing Tub & Shower Valves

$5.22

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
Z7100 Series Pressure Balancing Tub & Shower Valves
Collection
Temp-Gard®
GSA Approved
No
IAPMO Listed
No
Length
7 in
NSF Certified
No
WaterSense Labeled
No
Width
6 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday