Zurn

Temp-Gard® Brass Diverter Stem Repair Kit

Part #ZRK700050C  |  Manufacturer Part #RK7000-50C

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: Z7220-SS-LH Temp-Gard II Shower Valve

Collection: Temp-Gard®

GSA Approved: No

IAPMO Listed: No

Length: 7 in

NSF Certified: No

WaterSense Labeled: No

Width: 6 in