Brass Repair Kit Package
Temp-Gard® Brass Repair Kit Package
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes cap gasket, O-ring, O-ring washer, packing washer, and graphite packing
- Various pieces to repair various parts of shower valves
- 5-piece repair kit to fix leaky shower valves
- 3-year limited warranty
- Long-lasting, durable material that is manufactured for commercial use
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Temp-Gard®
- Depth:
- 4 in
- Faucet Part Type:
- Repair Kit
- Height:
- 1 in
- Length:
- 4 in
- Material:
- Brass
- Origin:
- Domestic
- Overall Height:
- 1 in
- Overall Length:
- 4 in
- Overall Width:
- 2-1/2 in
- Weight:
- 0.02 lb
- Width:
- 2-1/2 in