Single Function Showerhead in Chrome Plated
AquaSpec® Single Function Showerhead in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable spray patterns from needle to heavy wash
- Brass ball joint allows shower head to pivot direction of waterflow
- Maximum 1.5 gpm water consumption savings
- Easy to install
- Brass parts with a chrome finish create a durable unit built for long-term use
- Brass parts provide vandal-resistant durability
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2005
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1 2005
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 1-3/4 in
- Diameter:
- 1-3/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- Height:
- 3-1/4 in
- IAPMO Listed -:
- No
- Length:
- 1-3/4 in
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 80
- Shape:
- Round
- Shower Arm Reach:
- 7 in
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Style:
- Basic
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.3 lb
- Width:
- 6 in