Single Handle Pressure Balancing Valve Trim in Polished Nickel

You last purchased this on
 
Zurn

Temp-Gard® Single Handle Pressure Balancing Valve Trim in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

Temp-Gard® Single Handle Pressure Balancing Valve Trim in Polished Nickel

  • Fast #
  • Part #ZZ7300SSCMTHW6
  • Item #3028576
  • Manufacturer Part #Z7300-SSC-MT-HW6
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Integral service stops allow for turning off water to tub/shower
  • Durable materials suitable for commercial use with chrome-plated finish
  • Temp-Gard® pressure-balanced valves maintain a consistent water temperature for user comfort and safety
  • Reverse-connection capability
  • 3-year limited warranty
  • Includes 4-port mixing valve, adjustable temperature limit stop, hand-held shower, 60" metal hose, 24" slide bar, supply elbow and flange, tub port plug, in-line vacuum breaker, metal handle, cover, and escutcheon
  • 1/2” female copper sweat connections (all 4 inlets and outlets)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.1016
ASSE Standards:
ASSE 1016
Application:
Commercial
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Temp-Gard®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Type:
Lever
MA Approved -:
Yes
Number of Handles:
Single Handle
Origin:
Global
Product Type:
Valve Trim
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Weight:
8 lb