Temp-Gard® *CVR* T&S MIX VLV W/ SERV ST SHWRHD

Part #ZZ7221SSLH  |  Item #3036011  |  Manufacturer Part #Z7221-SS-LH

$ 340.48 EACH

Type:

ZZ7221SSLH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Temp-Gard® pressure-balanced valves maintain a consistent water temperature for user comfort and safety
  • Integral service stops allow for turning off water to tub/shower
  • Adjustable volume control for user comfort
  • Durable materials suitable for commercial use with chrome-plated finish
  • 1/2” female copper sweat connections (all 4 inlets and outlets)
  • Includes shower head, arm, and flange, tub spout, metal lever handle with volume control, ABS plastic cover and escutcheon, double seal packing, adjustable brass packing nut, and removable brass seats

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASSE 1016/ASME A112.1016/CSA B125.16

ASSE Standards: ASSE 1016

Application: Commercial

CSA Certified: IAPMO R&T

Coating: Chrome Plated

Collection: Temp-Gard®

Color Finish: Chrome Plated

Color Finish Category: Chromes

Faucet Height: 7 in

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Height: 32 in

Length: 5-1/2 in

MA Approved: Yes

Origin: Domestic

Overall Length: 5-1/2 in

Overall Width: 6 in

Shower Arm Reach: 10 in

Type: ZZ7221SSLH

WaterSense Labeled: No

Weight: 4

Width: 6 in