Hand Shower in Chrome Plated
AquaSpec® Hand Shower in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 60" metal hose is long and flexible for self-cleaning
- Shower head is adjustable for desired height on 24" slide bar and removable for handheld application
- Consistent 2.5 gpm flow
- ADA compliant
- 3-year warranty
- Easy to install
- Long-lasting, durable material that is made for commercial use
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- Chrome Plated
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 27 in
- Faucet Connection:
- Threaded
- Faucet Height:
- 3 in
- Faucet Material:
- Plastic
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 3 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Length:
- 27 in
- Origin:
- Global
- Pause Control:
- No
- Weight:
- 3 lb
- Width:
- 7 in