Hand Shower in Polished Chrome

You last purchased this on
 
Zurn

Temp-Gard® Hand Shower in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

Temp-Gard® Hand Shower in Polished Chrome

  • Fast #
  • Part #ZZ7300SSMTHW
  • Item #3028492
  • Manufacturer Part #Z7300-SS-MT-HW
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Integral service stops allow for turning off water to tub/shower
  • Durable materials suitable for commercial use with chrome-plated finish
  • Temp-Gard® pressure-balanced valves maintain a consistent water temperature for user comfort and safety
  • Reverse-connection capability
  • 3-year limited warranty
  • Includes 4-port mixing valve, adjustable temperature limit stop, hand-held shower, 60" metal hose, 24" slide bar, supply elbow and flange, tub port plug, metal handle, cover, and escutcheon
  • 1/2” NPT female threaded inlet and outlet
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.1016
ASSE Standards:
ASSE 1016
Application:
Commercial
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1, CSA B125.16
Collection:
Temp-Gard®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
27 in
Faucet Height:
10 in
Faucet Material:
Brass
Flow Rate:
2.5 gpm
Hand Shower Flow Rate:
2.0 gpm
Handle Type:
Lever
Height:
10 in
Hose Included:
Yes
Hose Length:
60 in
Length:
27 in
MA Approved -:
Yes
Material:
Brass
Origin:
Global
Pause Control:
No
Trim Only:
No
WaterSense Labeled:
No
Weight:
9.9 lb
Width:
11-9/10 in