Zurn
Temp-Gard® Pressure Balancing Mixing Valve with Single Lever Handle in Polished Nickel Chrome
Part #ZZ7120SSLH | Item #3036969 | Manufacturer Part #Z7120-SS-LH
Product Details
- Temp-Gard® pressure-balanced valves maintain a consistent water temperature for user comfort and safety
- Integral service stops allow for turning off water to shower
- Adjustable volume control for user comfort
- Durable materials suitable for commercial use with chrome-plated finish
- 1/2” female copper sweat connections (inlets and shower outlet)
- Includes metal lever handle with volume control, ABS plastic cover and escutcheon, double seal packing, adjustable brass packing nut, and removable brass seats
Specifications
ADA Compliant: Yes
ASME Specifications: ASSE 1016/ASME A112.1016/CSA B125.16
ASSE Standards: ASSE 1016
Application: Commercial
Coating: Chrome Plated
Collection: Temp-Gard®
Color Finish: Chrome Plated
Color Finish Category: Chromes
Faucet Height: 7 in
Faucet Material: Brass
Flow Rate: 2.5 gpm
Height: 48 in
IAPMO Listed: No
MA Approved: Yes
Material: Brass
NSF Certified: No
Number of Handles: Single Handle
Origin: Domestic
Shower Arm Reach: 10 in
Sink Material: Brass
Valve Size: 1/2 in
Valve Type: Tub & Shower Pressure Balancing Valve
WaterSense Labeled: No
Weight: 4