Showerhead in Chrome Plated

You last purchased this on
 
Zurn

AquaSpec® Showerhead in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

AquaSpec® Showerhead in Chrome Plated

  • Fast #
  • Part #ZZ7000I2
  • Item #3028654
  • Manufacturer Part #Z7000-I2
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fixed spray shower head
  • Durable hard chrome-plated finish
  • Maximum 2.5 gpm flow
  • Easy to install
  • Vandal resistant
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Coating:
Chrome Plated
Collection:
AquaSpec®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
2-87/100 in
Diameter:
5/8 in
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
2-7/10 in
IAPMO Listed -:
No
Length:
2-87/100 in
Origin:
Global
Shape:
Round
Shower Arm Reach:
6-4/5 in
Showerhead Flow Rate:
2.5 gpm
Weight:
1.79 lb
Width:
7-1/10 in