Zurn Temp-Gard® Showerhead in Polished Chrome

ZZ7000S9

Manufacturer Part #: Z7000-S9

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 1.5 GPM showerhead
  • Outer ring spray adjustment
  • Non-removable flow compensator
  • 3-year warranty

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CEC Compliant
For Sale in CA
Collection
Temp-Gard®
Diameter
2-5/8 in
Faucet Material
Plastic
Faucet Mount
Wall Mount
Flow Rate
1.5 gpm
Height
4 in
Shape
Round
Showerhead Flow Rate
1.5
Type
ZZ7000S9
WaterSense Labeled
No
Width
6 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday