Single Function Showerhead in Polished Chrome
Temp-Gard® Single Function Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Temp-Gard® pressure-balanced valves maintain a consistent water temperature for user comfort and safety
- Maximum 2.5 gpm flow rate meets US Federal standards for water conservation
- For Temp-Gard® shower valves
- Self-cleaning shower head reduces maintenance costs
- Non-removable flow compensator keeps flow rate constant regardless of water pressure
- Outer ring spray adjustment for coarse or soft massage spray
- Durable brass ball joint connector
- Chrome-plated ABS plastic suitable for commercial use
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- Chrome Plated
- Collection:
- Temp-Gard®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 2-5/8 in
- Diameter:
- 2-5/8 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 4-3/8 in
- IAPMO Listed -:
- No
- Length:
- 2-5/8 in
- Material:
- Plastic
- Material Type:
- ABS
- Origin:
- Global
- Shape:
- Round
- Shower Arm Reach:
- 7 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Sink Material:
- Plastic
- Width:
- 6 in