Temp-Gard® Single-Handle Pressure Balancing Shower Valve in Polished Nickel Chrome

Part #ZZ7300SSMTHWH9  |  Item #4428030  |  Manufacturer Part #Z7300-SS-MT-HW-H9

$ 498.96 EACH

Color/Finish:
Chrome Plated

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: Zurn Temp-Gard® Single-Handle Pressure Balancing Shower Valve in Polished Nickel Chrome / $498.96

Product Details

  • Temp-Gard® pressure-balanced valves maintain a consistent water temperature for user comfort and safety
  • Water-saving 1.6 gpm flow rate exceeds US Federal standards for water conservation
  • Integral service stops allow for turning off water to tub/shower
  • Durable materials suitable for commercial use with chrome-plated finish
  • 1/2” NPT female threaded inlet and outlet
  • Includes 4-port mixing valve, adjustable temperature limit stop, 1.6 gpm hand-held shower, 60" metal hose, 24" slide bar, supply elbow and flange, tub port plug, metal handle, cover, and escutcheon
  • Reverse-connection capability
  • 3-year limited warranty

Specifications

ADA Compliant: Yes

ASME Specifications: [ASME A112.18.1/ CSA B125.1, ASSE 1016/ ASME A112.1016/ CSA B125.16]

ASSE Standards: ASSE 1016

Application: Commercial

Coating: Chrome Plated

Collection: Temp-Gard®

Color Finish: Chrome Plated

Color Finish Category: Chromes

Faucet Height: 10 in

Faucet Material: Metal

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.5 gpm

Height: 10 in

IAPMO Listed: Yes

Length: 8 in

MA Approved: Yes

Material: Steel

NSF Certified: No

Number of Handles: Single Handle

Origin: Global

Overall Length: 8 in

Overall Width: 12 in

Shower Arm Reach: 26 in

WaterSense Labeled: No

Weight: 8

Width: 12 in