TG3 WALL Flange Kit
Temp-Gard® TG3 WALL Flange Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use for fiberglass installations
- Temp-Gard® pressure-balanced valves maintain a consistent water temperature for user comfort and safety
- For Temp-Gard® III shower valves
- Ideal for commercial applications
- Durable ABS plastic materials suitable for commercial use
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Collection:
- Temp-Gard®
- Depth:
- 1-3/4 in
- Faucet Part Type:
- Flange
- Height:
- 6-3/4 in
- Length:
- 1-3/4 in
- Material:
- Plastic
- Material Type:
- ABS
- Origin:
- Global
- Overall Height:
- 6-3/4 in
- Overall Length:
- 1-3/4 in
- Overall Width:
- 6 in
- Type:
- ZRK7300WF
- Weight:
- .1 lb
- Width:
- 6 in