7 in. Brass and Plastic Trim Pack for Z7100-SS-LH-HW
Temp-Gard® 7 in. Brass and Plastic Trim Pack for Z7100-SS-LH-HW
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Temp-Gard® pressure-balanced valves maintain a consistent water temperature for user comfort and safety
- Chrome-plated metal lever handle
- For Temp-Gard® I shower valves
- Complete kit including lever handle, cover, escutcheon, dial plate, and screws
- Durable materials suitable for commercial use
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Brand Model Compatibility:
- Z7100-SS-LH-HW
- Collection:
- Temp-Gard®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Deck Plate Included:
- Yes
- Depth:
- 7 in
- Faucet Part Type:
- Trim
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Material:
- Brass, Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Sink Material:
- Brass
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 4 in