Tub Spout with Diverter in Polished Chrome
Temp-Gard® Tub Spout with Diverter in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome-plated finish to match other chrome-plated pieces within the restroom
- Diverter to change pressure for shower or tub application
- Zinc die-cast body creates a durable piece for long-lasting commercial use
- 3-year warranty
- 1/2" NPT for easy installation
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125 M89
- Coating:
- Chrome Plated
- Collection:
- Temp-Gard®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 1-3/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-2/3 in
- IAPMO Listed -:
- No
- Length:
- 1-3/4 in
- NSF Certified:
- No
- Origin:
- Global
- Overall Height:
- 2-2/3 in
- Overall Length:
- 1-3/4 in
- Overall Width:
- 6 in
- Spout Type:
- Diverter
- Weight:
- .5 lb
- Width:
- 6 in