1/2 x 5-1/2 in. CC Brass Repair Kit for Z7200-SS-LH
Temp-Gard® 1/2 x 5-1/2 in. CC Brass Repair Kit for Z7200-SS-LH
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1016
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Shower Valve
- Brand Model Compatibility:
- Z7200-SS-LH
- CSA Certified:
- CSA B125.16
- Collection:
- Temp-Gard®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 5-1/2 in
- End Connection 1:
- CC
- End Connection 2:
- CC
- End Connections:
- CC
- Faucet Part Type:
- Repair Kit
- Faucet Type:
- Shower Faucet
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 3-3/4 in
- Length:
- 5-1/2 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Overall Height:
- 32 in
- Overall Length:
- 5-1/2 in
- Overall Width:
- 4 in
- Valve Type:
- Pressure Balancing Valve
- Weight:
- 6 lb
- Width:
- 2-5/8 in