Volume Control Diverter Spindle Replacement Kit in Brushed Nickel

You last purchased this on
 
Zurn

Temp-Gard® Volume Control Diverter Spindle Replacement Kit in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

Temp-Gard® Volume Control Diverter Spindle Replacement Kit in Brushed Nickel

  • Fast #
  • Part #ZRK700050BN
  • Item #3694173
  • Manufacturer Part #RK7000-50BN
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Temp-Gard® pressure-balanced valves maintain a consistent water temperature for user comfort and safety
  • Includes diverter stem kit and silicone lubricant
  • For Temp-Gard® I shower valve Z7220 series manufactured in 2000 or later
  • Ideal for commercial applications
  • Durable materials suitable for commercial use
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Temp-Gard®
Color Finish Category:
Whites
Color Finish Name:
White/Black
Depth:
4 in
Faucet Part Type:
Repair Kit
GSA Approved:
No
Height:
3-1/2 in
IAPMO Listed -:
No
Length:
4 in
NSF Certified:
No
Origin:
Global
Overall Height:
3-1/2 in
Overall Length:
4 in
Overall Width:
3-1/2 in
Weight:
1 lb
Width:
3-1/2 in