0.125 gpf High Efficiency Urinal
The Pint® 0.125 gpf High Efficiency Urinal
Package Quantity Info:
EA: 1 CA: 4 PT: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ultra low flow urinal with high efficiency washout flushing action
- Includes 2" IPS outlet flange and rubber gasket with integral trap
- The Pint® 0.125 gpf vitreous china back spud urinal
- Three year warranty
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- The Pint®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Green Product:
- Yes, WaterSense
- Material:
- Vitreous China
- WaterSense Labeled:
- Yes