0.125 gpf High Efficiency Urinal System with Manual Flush Valve
The Small Pint® 0.125 gpf High Efficiency Urinal System with Manual Flush Valve
Frequently Purchased Together
Product Details
- Ultra-low 0.125 gpf provides maximum water conservation and financial savings
- Quiet GO BLUE® triple-filter diaphragm prevents water contaminants from clogging the diaphragm, extending its lifespan and lowering maintenance costs
- One simple package from one manufacturer simplifies ordering, installation, and maintenance
- 14” extended rim
- No-leak handle reduces water waste
- Durable vitreous China resists stains and scratches
- Tamper-proof stop cap deters vandalism
- Dezincification-resistant brass alloy flush valve with a polished chrome-plated finish provides lasting toughness and durability
- ADA compliant
- Simplified retrofit installation with concealed universal wall bracket (includes offset bracket and retrofit pint washer)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- The Small Pint®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-1/2 in
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 22-1/4 in
- IAPMO Listed -:
- No
- Length:
- 14-1/2 in
- MA Approved -:
- Yes
- Material:
- Vitreous China
- Origin:
- Global
- Toilet Installation:
- Wall Mount
- WaterSense Labeled:
- Yes
- Weight:
- 48 lb
- Width:
- 14-3/8 in