Trench Drain System
Trench Drain System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4-Corner grate lock down for dynamic loading situations
- Mechanical interlocking connections
- Integral rebar clips for elevation set
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM A-536-84, ASTM A-36
- Brand Model Compatibility:
- Zurn Industries Z882 Perma-Trench System
- CARB OTC LEED Compliant:
- No
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- HDPE
- Drain Grate Material:
- Ductile Iron
- IAPMO Listed -:
- No
- Length:
- 96 in
- NSF Certified:
- No
- Width:
- 12 in