Trim Kit for Closet Carrier in Blue

Part #ZP1203TRIMKIT  |  Item #3075976  |  Manufacturer Part #P1203-TRIM-KIT

$ 424.55 EACH

Length:

13-1/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Z1203 model

Documents

Specifications

ADA Compliant: No

Faucet Material: Metal

Height: 15-1/8 in

Length: 13-1/8 in

Material: Cast Iron

Product Type: Trim Kit

Sink Material: Cast Iron

WaterSense Labeled: No

Weight: 34.8

Width: 13-1/8 in