Type-B Round Strainer with Square Open Nickel Bronze

You last purchased this on
 
Zurn

Type-B Round Strainer with Square Open Nickel Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

Type-B Round Strainer with Square Open Nickel Bronze

  • Fast #
  • Part #ZZN4008B
  • Item #1718158
  • Manufacturer Part #ZN400-8B
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Type B round adjustable light-duty strainer top with square heel-proof openings and secured grate
  • Compatible with patent pending contractor solutions
  • Available in polished bronze and nickel bronze
  • Requires Certification

Specifications

Application:
Commercial
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel Bronze
Depth:
8 in
Drain Component Type:
Grate
End Connection 1:
NPSM
Faucet Connection:
NPSM
Faucet Material:
Bronze
Fits Pipe Size:
3-1/2 in
Height:
2-5/8 in
Length:
8 in
Origin:
Global
Sink Material:
Nickel
Size:
8 in
Trim Ring:
No
Weight:
5 lb
Width:
8 in