Urinal Carrier System for Zurn/American Standard AM-0355.012 Concealed Arm Floor Mounted Wall Lavatory
Urinal Carrier System for Zurn/American Standard AM-0355.012 Concealed Arm Floor Mounted Wall Lavatory
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 250 lb. load rating
- Carrier code book provides users with the right configuration for the application
- Rectangular uprights provide for rigid installation
- Third party certified thru IAPMO
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.6.1M
- Adjustable:
- Yes
- Application:
- Educational Facilities, Industrial, Foodservice, Hospitality
- Brand Model Compatibility:
- American Standard AM-0355.012 Wall Lavatory
- Coating:
- Dura-coated
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Cast Iron
- Depth:
- 4 in
- Faucet Material:
- Metal
- Hardware Included:
- No
- Height:
- 36 in
- Length:
- 4 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Overall Height:
- 36 in
- Overall Length:
- 4 in
- Overall Width:
- 10 in
- Pedestal Only:
- No
- Product Type:
- Lavatory Carrier
- Vessel Only:
- Yes
- Weight:
- 35 lb
- Width:
- 10 in